GATES
GATES A62 HI POWER
V-Belt; A-13X Series; 64"-1625MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 40 SC CL
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS08B-2-OL
Chain Link; 08B-2 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF KMT 6
49MM Outside Diameter; 20MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala
KTR
KTR ROTEX GS 38 92 SH-A YELLOW
Insert; Coupling Jaw; Polyurethane; Yellow Color; For Rotex GS38 Coupling
Br. Materijala
BDI br. Materijala