DODGE
DODGE PX60 FBX 1-3/16
Hub, Elastomeric Coupling; 1-3/16" Bore; 4.712" Outside Diameter; 4.08" Hub Diameter; Flanged; Finished Bore; 1.84" Length Thru Bore; PX60 Size or Series; No Bushing; Keyway; Ductile Iron Material; 4000 Maximum Speed; 1800In-Lbs Torque
Br. Materijala
BDI br. Materijala
DODGE
DODGE PX90 FBX 3-1/8
Hub, Elastomeric Coupling; 3-1/8" Bore; 6.7" Outside Diameter; 6.09" Hub Diameter; Flanged; Finished Bore; 2.7" Length Thru Bore; PX90 Size or Series; No Bushing; Keyway; Ductile Iron Material; 2800 Maximum Speed; 4502In-Lbs Torque
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 13S 3-3/8
Hub, Elastomeric Coupling; 3-3/8" Bore; 11-3/4" Outside Diameter; 6-3/4" Hub Diameter; Flanged; Finished Bore; 4-3/8" Length Thru Bore; 13S Size or Series; No Bushing; Keyway; Cast Iron Material; 2400 Maximum Speed; EPDM/Neoprene 11350 | Hytrel 47268In-Lbs Torque
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 9S 1 1/16
Hub, Elastomeric Coupling; 1-1/16" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; No Bushing; Keyway; Cast Iron Material; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Br. Materijala
BDI br. Materijala
DODGE
DODGE PX90 HUB X RSB
Elastomeric Coupling Hub; 9-1/4" Outside Diameter; 4.03" Hub Diameter; Flanged Hub Type; Minimum Plain Bore; PX90 Coupling Size; Steel Material; 2800 RPM Speed; 4502In-Lbs Torque
Br. Materijala
BDI br. Materijala