BONFIGLIOLI
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Speed Reducer; Right Angle; 20:1 Ratio; 44; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 14MM Input Shaft Diameter
Br. Materijala
BDI br. Materijala
BONFIGLIOLI
BONFIGLIOLI W 75 UF 50 P80 B14 B3 0.75KW 4P
Speed Reducer; Right Angle; 50:1 Ratio; 75; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; W Series; 19MM Input Shaft Diameter
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR 724-D10-J
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Br. Materijala
BDI br. Materijala
BONFIGLIOLI
BONFIGLIOLI VF 44 L1 A 35 P71 B14 B3
Speed Reducer; Right Angle; 35:1 Ratio; 44; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 14MM Input Shaft Diameter
Br. Materijala
BDI br. Materijala
HUB CITY
HUB CITY 0220-74345
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 165M Series; 25MM Input Shaft Diameter
Br. Materijala
BDI br. Materijala