TSUBAKI
TSUBAKI HMTA040-35H80BPN3 200/200/220V 50/60/60H
Speed Reducer; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI HMTA010-30H160BHVN3 380V 50HZ 3C
Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI GMTA220-50L60BV1
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 773Nm Output Torque
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI HMTA020-38U 480SBPVN3
Speed Reducer; Right Angle; 480:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series
Br. Materijala
BDI br. Materijala
DODGE
DODGE HXT625ET ETV 6B TAPER BUSH REDR
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; Not Available Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Br. Materijala
BDI br. Materijala