BOSTON GEAR
BOSTON GEAR NB24B-5/8
Spur Gear; 5/8" Bore; 1-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; 1.2" Hub Diameter; Steel
Br. Materijala
BDI br. Materijala
BROWNING
BROWNING AK54X3/4
Transmission Pulley; 3/4" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; Keyway
Br. Materijala
BDI br. Materijala
BROWNING
BROWNING 1VL34X5/8
5/8" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 21/32" Face Wid Min; 0-31/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 50B55FH X 3/4
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.305" Outside Diameter; 10.948" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D160B20 X 3-1/2
Roller Chain Sprocket; 3-1/2" Bore; 160-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 13-53/64" Outside Diameter; 12.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala