TSUBAKI
TSUBAKI RS12B-1B24T-T
Roller Chain Sprocket; 12B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 156.134MM Outside Diameter; 145.95MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 27T5/40-2 NR. 27T5040
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 40 Teeth; 21MM Face Width; Rough Bore; 66MM Flange OD; 62.85MM OD; 63.85MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 16H100 NR. H100016
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-5/16" Face Width; Rough Bore; 2.756" Flange OD; 2.493" Outside Diameter; 2-35/64" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 32-8M-50 NR. 08M5032
50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 32 Teeth; 53.975MM Face Width; Rough Bore; 87MM Flange OD; 80.16MM OD; 81.49MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 083-1/Z=15 NR. PS07015
Roller Chain Sprocket; 083-1 | 084-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 66.8MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala