BOSTON GEAR
BOSTON GEAR GD104A
Change Gear; 1" Bore; 8.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C4104
Spur Gear; 26" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR GB104A
Change Gear; 3/4" Bore; 6-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR GA104B
Change Gear; 5/8" Bore; 5.2" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S16104
Spur Gear; 6-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 104 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Br. Materijala
BDI br. Materijala