SATI
SATI 083-1/Z=12 NR. PS07012
Roller Chain Sprocket; 083-1 | 084-1 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.9MM Outside Diameter; 49.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 12-5M-15 NR. 05M1512
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 12 Teeth; 16.662MM Face Width; Rough Bore; 23MM Flange OD; 17.96MM OD; 19.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 12XL037 AL NR. XA37012
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 12 Teeth; 0.43" Face Width; Rough Bore; 63/64" Flange OD; 0.744" Outside Diameter; 0.764" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 21ST5/12-2 NR. 21ST512
10MM Belt Width; 5 Millimeter Belt Pitch; AT5-10 Belt Style; 12 Teeth; 15MM Face Width; Rough Bore; 23MM Flange OD; 17.85MM OD; 19.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS06B-1B12T-T
Roller Chain Sprocket; 06B-1 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 41.275MM Outside Diameter; 36.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala