SATI
SATI 27T5/14-2 NR. 27T5014
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 14 Teeth; 21MM Face Width; Rough Bore; 25MM Flange OD; 21.45MM OD; 22.45MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 083-1/Z=14 NR. PS07014
Roller Chain Sprocket; 083-1 | 084-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 62.8MM Outside Diameter; 57.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 21ST5/14-2 NR. 21ST514
10MM Belt Width; 5 Millimeter Belt Pitch; AT5-10 Belt Style; 14 Teeth; 15MM Face Width; Rough Bore; 25MM Flange OD; 21.05MM OD; 22.28MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 31T10/14-2 NR. 31T1014
16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 14 Teeth; 21MM Face Width; Rough Bore; 48MM Flange OD; 42.7MM OD; 44.7MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS08B-1B14T-T
Roller Chain Sprocket; 08B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 63.246MM Outside Diameter; 57.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala