PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 1,742
KategorijeMehanički prenos snageBroj zuba15
SATI
SATI 083-1/Z=15 NR. PS07015
Roller Chain Sprocket; 083-1 | 084-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 66.8MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
3

KOL.

SATI
SATI 15-5M-15 NR. 05M1515
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 15 Teeth; 16.662MM Face Width; Rough Bore; 28MM Flange OD; 22.73MM OD; 23.87MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
ZALIHE
5

KOL.

TSUBAKI
TSUBAKI RS50-1A15T
Roller Chain Sprocket; 50 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
12

KOL.

SATI
SATI 31T10/15-2 NR. 31T1015
16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 15 Teeth; 21MM Face Width; Rough Bore; 51MM Flange OD; 45.9MM OD; 47.9MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
ZALIHE
4

KOL.

TSUBAKI
TSUBAKI 08B-2 B15 HT
Roller Chain Sprocket; 08B-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.