SATI
SATI 16H100 NR. H100016
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 1-5/16" Face Width; Rough Bore; 2.756" Flange OD; 2.493" Outside Diameter; 2-35/64" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS08B-1B16T-T
Roller Chain Sprocket; 08B-1 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 71.476MM Outside Diameter; 65.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 21ST5/16-2 NR. 21ST516
10MM Belt Width; 5 Millimeter Belt Pitch; AT5-10 Belt Style; 16 Teeth; 15MM Face Width; Rough Bore; 32MM Flange OD; 24.2MM OD; 25.465MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 08B-1/Z=16 NR. PC09016
Idler Chain Sprocket; 16MM Bore; 08B Chain Size; 16 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Br. Materijala
BDI br. Materijala
SATI
SATI 10B-1/Z=16 NR. PC10016
Idler Chain Sprocket; 16MM Bore; 10B Chain Size; 16 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Br. Materijala
BDI br. Materijala