MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S819
Spur Gear; 2-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 19 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S819 30MM 1/4X1/8 KWY NSS
Spur Gear; 30MM Bore; 60.325MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 19 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 50.8MM Hub Diameter; Steel; No Hardened Teeth
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS819
Spur Gear; 2-3/8" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Br. Materijala
BDI br. Materijala