SATI
SATI 08B-2/Z=33 NR. PD09033
Roller Chain Sprocket; 08B-2 Chain; 33 Teeth; 2 Row of Teeth; No Hardened Teeth; 140.614MM Outside Diameter; 133.61MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 33H150 NR. H150033
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 33 Teeth; 1.811" Face Width; Rough Bore; 5.512" Flange OD; 5.198" Outside Diameter; 5.252" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 10B-1/Z=33 NR. PS10033
Roller Chain Sprocket; 10B-1 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 175.793MM Outside Diameter; 167MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 12B-1/Z=33 NR. PS11033
Roller Chain Sprocket; 12B-1 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 210.947MM Outside Diameter; 200.41MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 33H300 NR. H300033
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 33 Teeth; 3-3/8" Face Width; Rough Bore; 5.512" Flange OD; 5.198" Outside Diameter; 5.252" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala