SATI
SATI 06B-2/Z=39 NR. PD05039
Roller Chain Sprocket; 06B-2 Chain; 39 Teeth; 2 Row of Teeth; No Hardened Teeth; 122.5MM Outside Diameter; 118.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 08B-2/Z=39 NR. PD09039
Roller Chain Sprocket; 08B-2 Chain; 39 Teeth; 2 Row of Teeth; No Hardened Teeth; 164.948MM Outside Diameter; 157.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 083-1/Z=39 NR. PS07039
Roller Chain Sprocket; 083-1 | 084-1 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 163.8MM Outside Diameter; 157.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 16B-2/Z=39 NR. PD12039
Roller Chain Sprocket; 16B-2 Chain; 39 Teeth; 2 Row of Teeth; No Hardened Teeth; 329.87MM Outside Diameter; 315.66MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 06B-1/Z=39 NR. PS05039
Roller Chain Sprocket; 06B-1 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 122.5MM Outside Diameter; 118.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala