SATI
SATI 27T5/40-2 NR. 27T5040
16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 40 Teeth; 21MM Face Width; Rough Bore; 66MM Flange OD; 62.85MM OD; 63.85MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 16T2.5/40-2 NR. 16T2040
6MM Belt Width; 2.5 Millimeter Belt Pitch; T2.5-6 Belt Style; 40 Teeth; 10MM Face Width; Rough Bore; 38MM Flange OD; 31.3MM OD; 31.9MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 06B-1/Z=40 NR. PS05040
Roller Chain Sprocket; 06B-1 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 126.746MM Outside Diameter; 121.4MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 47ST10/40-2 NR. 47ST140
32MM Belt Width; 10 Millimeter Belt Pitch; AT10-32 Belt Style; 40 Teeth; 37MM Face Width; Rough Bore; 135MM Flange OD; 125.45MM OD; 127.45MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 06B-2/Z=40 NR. PD05040
Roller Chain Sprocket; 06B-2 Chain; 40 Teeth; 2 Row of Teeth; No Hardened Teeth; 126.746MM Outside Diameter; 121.4MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala