SATI
SATI 45H100 NR. H100045
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 45 Teeth; 1-5/16" Face Width; Rough Bore; 7.559" Flange OD; 7.108" Outside Diameter; 7.162" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 45H150 NR. H150045
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 45 Teeth; 1.811" Face Width; Rough Bore; 7.559" Flange OD; 7.108" Outside Diameter; 7.162" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 10B-1/Z=45 NR. CS10045
Roller Chain Sprocket; 10B-1 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 236.55MM Outside Diameter; 227.58MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
CONTINENTAL
CONTINENTAL R-45S-MPB
105MM Belt Width; 14MM Belt Pitch; 14M-105 EagleNRG Belt Style; 45 Teeth; 107.01MM Face Width; Rough Bore; 197.739MM OD; 200.533MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 4.5" Max Bore
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS545H 2-1/4 KW/2SS 1.25FACE
Spur Gear; 2-1/4" Bore; 9" Pitch Diameter; 5 DP; 2-1/2" Face Width; Finished Bore; 45 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; Yes Hardened Teeth
Br. Materijala
BDI br. Materijala