MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1240A6
Roller Chain Sprocket; 1240 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.126" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4-1/16" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D667B6 1 15/16
Roller Chain Sprocket; 1-15/16" Bore; 667-2 Chain; 6 Teeth; 2 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 41B6
Roller Chain Sprocket; 41 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.166" Outside Diameter; 1" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 132A6
Roller Chain Sprocket; 132 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.1" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 6.05" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 132C6
Roller Chain Sprocket; 132 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.1" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 6.05" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala