BOSTON GEAR
BOSTON GEAR GF62A
Change Gear; 1-1/4" Bore; 6.2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 62 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR GB62B
Spur Gear; 3/4" Bore; 3-7/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 62 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR GD62B
Change Gear; 1" Bore; 5.167" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 62 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
GATES
GATES 3MR-62S-09
9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 62 Teeth; 12.7MM Face Width; Rough Bore; 58.445MM OD; 59.207MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR PA5-062NF150
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 62 Teeth; 19.837MM Face Width; Rough Bore; 97.536MM OD; 98.679MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.375" Max Bore
Br. Materijala
BDI br. Materijala