BOSTON GEAR
BOSTON GEAR G1054 RH
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR D1404 RH
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR GD80A
Change Gear; 1" Bore; 6.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR GB1054
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR W1280
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Br. Materijala
BDI br. Materijala