NTN
NTN AN30A
Locknut; 12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; UNS Thread
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN AN 30
Locknut; 12 Threads per Inch; 7.693" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
SKF
SKF AN 30
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
STANDARD LOCKNUT
STANDARD LOCKNUT AN30
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN TAN130-2
12 Threads per Inch; 7-11/16" Outside Diameter; 1.26" Nominal Thickness; 5.888-12 Thread Size; 5.826" Thread Pitch Diameter Min; 5.834" Thread Pitch Diameter Max; TW-130 Lockwasher Part Number; NS Thread
Br. Materijala
BDI br. Materijala