SKF
SKF KM 31
200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; MB-31 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN KM 31
Locknut; 200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; MB-31 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
NTN
NTN AN31
Locknut; 200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala