TSUBAKI
TSUBAKI MR55-1-CL
Chain Link; MR55 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.7" Roller Diameter; 7/8" Roller Width; 0.098" Plate Thickness; 0.65" Plate Height; Curved; 0.225" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI MR55-1-OL
Chain Link; MR55 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.7" Roller Diameter; 7/8" Roller Width; 0.098" Plate Thickness; 0.65" Plate Height; Curved; 0.225" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI MR55 RIV 10FT
Roller Chain; MR55 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.7" Roller Diameter; 7/8" Roller Width; 0.098" Plate Thickness; 0.65" Plate Height; Curved; 0.225" Pin Diameter
Br. Materijala
BDI br. Materijala