RENOLD
RENOLD S55 K1 B/S C/L
Chain Link; S55 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 17.8MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD S55 CP C/L SF
Chain Link; S55 Chain Size; Cottered; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 17.8MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD S55 10FT
Roller Chain; S55 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 17.8MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Br. Materijala
BDI br. Materijala