TSUBAKI
TSUBAKI RF2030VRP BRACKET
Roller Chain; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RF2030VRP A (P=3/4IN), 134 L/PCE INCL CL
Roller Chain; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RF2030VRP-LMC-1-SC-160L
Roller Chain; 2030 Chain Size; Spring Clip; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RF2030VRP-R3L-S 3M
Roller Chain; 2030 Chain Size; Riveted; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RF2030VRPUA-1-SC
Roller Chain; 2030 Chain Size; Spring Clip; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Br. Materijala
BDI br. Materijala