PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 16
KategorijeMehanički prenos snagePrečnik valjka - inč0.91
TSUBAKI
TSUBAKI 81X RIV 10FT
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Curved; 0.437" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

EBC
EBC 81XHH O/L
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Extra Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1-1/16" Roller Width; 0.3" Plate Thickness; 2.58" Plate Height; Straight; 0.44" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

TSUBAKI
TSUBAKI 81X
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Straight; 0.437" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

TSUBAKI
TSUBAKI 81XHATT-PL-CP-PREMIU
Roller Chain; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 8.128MM Plate Thickness; 31.242MM Plate Height; Curved; 11.176MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

EBC
EBC 81XHH C/L
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Extra Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1-1/16" Roller Width; 0.3" Plate Thickness; 2.58" Plate Height; Straight; 0.44" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.