PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 114
KategorijeMehanički prenos snagePrečnik valjka - inč1.15
DONGHUA
DONGHUA 32B-1
Roller Chain; 32B Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
25

KOL.

DONGHUA
DONGHUA 32B-2
Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
15

KOL.

DONGHUA
DONGHUA 32B-3 C/L
Chain Link; 32B-3 Chain Size; Spring Clip; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
10

KOL.

DONGHUA
DONGHUA 32B-2 C/L
Chain Link; 32B-2 Chain Size; Spring Clip; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
24

KOL.

DONGHUA
DONGHUA 32B-3
Roller Chain; 32B-3 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
5

KOL.