DONGHUA
DONGHUA 28B-3 C/L
Chain Link; 28B-3 Chain Size; Spring Clip; 44.45MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Br. Materijala
BDI br. Materijala
DONGHUA
DONGHUA 28B-1 C/L
Chain Link; 28B Chain Size; Spring Clip; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Br. Materijala
BDI br. Materijala
DONGHUA
DONGHUA 28B-1
Roller Chain; 28B Chain Size; Riveted; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Br. Materijala
BDI br. Materijala
DONGHUA
DONGHUA 28B-2 O/L
Chain Link; 28B-2 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Br. Materijala
BDI br. Materijala
SATI
SATI 28B-1 C/L NR. 28B1G
Chain Link; 28B Chain Size; Spring Clip; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Br. Materijala
BDI br. Materijala