TSUBAKI
TSUBAKI 180-2 LOT RIV 10FT
Roller Chain; 180-2 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 180-EN-3-OL
Chain Link; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 180-EN-RL
Chain Link; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 180-2H LOT C/L SF CP
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD 180H-2 O/L
Chain Link; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.397" Roller Width; 0.32" Plate Thickness; 2.107" Plate Height; Curved; 0.687" Pin Diameter
Br. Materijala
BDI br. Materijala