TSUBAKI
TSUBAKI US1245 X 74P STRAND
Roller Chain; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI US-1245-1
Roller Chain; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI US-1245 LINK
Chain Link; 1245 Chain Size; Cottered; 4.073" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.78" Roller Diameter; 1.941" Roller Width; 0.56" Plate Thickness; 2.38" Plate Height; Straight; 0.94" Pin Diameter
Br. Materijala
BDI br. Materijala