PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Valjkasti ležajevi | BDI Serbia
KategorijeIgličasti valjkasti ležajevi bez potiskaKategorijeValjkasti ležajevi
SKF
SKF IR 95X105X26
Needle Bearing Inner Ring; 95MM Bore; 105MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.

SKF
SKF NKI 17/20
Needle Bearing; 17MM Bore; 29MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Br. Materijala
BDI br. Materijala
ZALIHE
10

KOL.

KOYO
KOYO B-3612
Needle Bearing Roller Assembly with Outer Ring; 2-1/4" Bore; 2-5/8" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Br. Materijala
BDI br. Materijala
ZALIHE
4

KOL.

KOYO
KOYO K40X48X20H
Needle Bearing Roller Assembly; 40MM Bore; 48MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Br. Materijala
BDI br. Materijala
ZALIHE
23

KOL.

SKF
SKF HK 3016
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.