SATI
SATI KLEE48/80 NR. KLEE048
Keyless Screw Locking Assembly; 48MM Bore; 80MM Outside Diameter; 64MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLEE Series; M8 X 55 Cap Screw
Br. Materijala
BDI br. Materijala
SKF
SKF KM 24
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
SKF
SKF KM 27
175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 133.701MM Thread Pitch Diameter Min; 133.861MM Thread Pitch Diameter Max; MB-27 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
SKF
SKF KM 30
195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MB-30 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
SATI
SATI 4040-60MM NR. 4040060
60MM Bore; 146.05MM Outside Diameter; 101.6MM Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing
Br. Materijala
BDI br. Materijala