NSK
NSK N04
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN N 04 ; N04-2
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.757" Thread Pitch Diameter Min; 0.761" Thread Pitch Diameter Max; TW-104 Lockwasher Part Number; NS Thread
Br. Materijala
BDI br. Materijala
NTN
NTN N04
Locknut; 32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; UNS Thread
Br. Materijala
BDI br. Materijala
SKF
SKF N 04
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
EBC
EBC N-04
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala