SKF
SKF AN 20
12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; W-20 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
NTN
NTN AN20A
Locknut; 12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; UNS Thread
Br. Materijala
BDI br. Materijala
STANDARD LOCKNUT
STANDARD LOCKNUT AN20
12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; W-20 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
EBC
EBC AN-20
12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; W-20 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN TAN20-2
12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.857" Thread Pitch Diameter Min; 3.864" Thread Pitch Diameter Max; TW-120 Lockwasher Part Number; NS Thread
Br. Materijala
BDI br. Materijala