SKF
SKF KM 4
32MM Outside Diameter; 6MM Nominal Thickness; M20 X 1 Thread Size; 19.35MM Thread Pitch Diameter Min; 19.451MM Thread Pitch Diameter Max; MB-4 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
ROLLWAY BEARING
ROLLWAY BEARING KM 4
Locknut; 32MM Outer Diameter; 7MM Nominal Thickness; M20 X 1 Thread Size; MB-4 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
NTN
NTN KM4
Locknut; 32MM Outside Diameter; 6MM Nominal Thickness; M20 X 1 Thread Size; 19.35MM Thread Pitch Diameter Min; 19.451MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN KM-4
Locknut; 32MM Outside Diameter; 6MM Nominal Thickness; M20 X 1 Thread Size; 19.35MM Thread Pitch Diameter Min; 19.451MM Thread Pitch Diameter Max; MB-04 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
CX BEARING
CX BEARING KM 4
32MM Outside Diameter; 6MM Nominal Thickness; M20 X 1 Thread Size; 19.35MM Thread Pitch Diameter Min; 19.451MM Thread Pitch Diameter Max; MB-04 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala