SKF
SKF KM 8
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN KM 8
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-08 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
NSK
NSK KM8+FS
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-08 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
SKF
SKF KMK 8
58MM Outside Diameter; 11MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala
NTN
NTN KM8
Locknut; 58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Br. Materijala
BDI br. Materijala