TIMKEN
TIMKEN HM3176
Locknut; 490MM Outside Diameter; 60MM Nominal Thickness; TR380 X 5 Thread Size; 380MM Thread Pitch Diameter Min; 382.5MM Thread Pitch Diameter Max; MS3176 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN HM 3076
Locknut; 450MM Outside Diameter; 48MM Nominal Thickness; TR380 X 5 Thread Size; 380MM Thread Pitch Diameter Min; 382.5MM Thread Pitch Diameter Max; MS3076 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala