PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 85,250
KategorijeValjkasti ležajevi
INA
INA NRB3X9.8-G2
Needle Roller; 3MM X 9.8MM; G2 Grade
Br. Materijala
BDI br. Materijala
ZALIHE
675

KOL.

SKF
SKF NU 2236 ECML
Cylindrical Roller Bearing; 180MM Bore; Straight; 320MM Outside Diameter; 86MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

KOYO
KOYO NK22/16A
Needle Bearing Roller Assembly with Outer Ring; 22MM Bore; 30MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

NSK
NSK NU2309W
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 36MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

SKF
SKF IR 95X105X26
Needle Bearing Inner Ring; 95MM Bore; 105MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.