NSK
NSK NU2309W
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 36MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Br. Materijala
BDI br. Materijala
SKF
SKF NU 310 ECP/C3
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 27MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Br. Materijala
BDI br. Materijala
SKF
SKF NU 314 ECJ/C3
Cylindrical Roller Bearing; 70MM Bore; Straight; 150MM Outside Diameter; 35MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Br. Materijala
BDI br. Materijala
IKO
IKO CFES16UUR
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Br. Materijala
BDI br. Materijala
SKF
SKF 31312
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Single Row
Br. Materijala
BDI br. Materijala