MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 28A17
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 28B-1A17
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 28B17
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI H28BA17
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 28BTB17H
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala