TSUBAKI
TSUBAKI 41P72
Roller Chain Sprocket; 41 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 11.752" Outside Diameter; 11.463" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 41-1A72
Roller Chain Sprocket; 41 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.752" Outside Diameter; 11.463" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR 41A72
Roller Chain Sprocket; 41 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.752" Outside Diameter; 11.463" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 41B72F X 1
Roller Chain Sprocket; 1" Bore; 41 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 11.752" Outside Diameter; 11.463" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 41B72F X 1-3/16
Roller Chain Sprocket; 1-3/16" Bore; 41 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 11.752" Outside Diameter; 11.463" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala