PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 8
KategorijeCilindrični i spiralni zupčaniciBroj zuba30Korak4 DP
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S430 X 2-1/2 KW SS
Spur Gear; 2-1/2" Bore; 7-1/2" Pitch Diameter; 4 DP; 2" Face Width; Finished Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-3/4" Max Bore; 4-3/4" Hub Diameter; Steel; No Hardened Teeth
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S430
Spur Gear; 7-1/2" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/4" Max Bore; 4-3/4" Hub Diameter; Steel
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S430H 1-1/4 SS
Spur Gear; 1-1/4" Bore; 7-1/2" Pitch Diameter; 4 DP; 2" Face Width; Finished Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-3/4" Max Bore; 4-3/4" Hub Diameter; Steel; Yes Hardened Teeth
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS430 ; 0265470M MTO
Spur Gear; 7-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 3-1/8" Max Bore; 5" Hub Diameter; Steel; No Hardened Teeth
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS430 ; 0265473M MTO
Spur Gear; 7-1/2" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 3-1/8" Max Bore; 5" Hub Diameter; Steel; No Hardened Teeth
Br. Materijala
BDI br. Materijala

KOL.