PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 526
KategorijeStoni i modularni lančaniciNačin montiranjaFinished Bore
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR QRS815A21 1 W/1/4X1/8 KW SS
Conveying Chain Sprocket; 1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
BDI br. Materijala

KOL.

REXNORD
REXNORD N5700-24T 1-1/4IN 1KW2SS POM
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
BDI br. Materijala

KOL.

REXNORD
REXNORD SSW 1000 18 40
Conveying Chain Sprocket; 40" Bore; 1000; 25.4" Pitch; 18 Teeth; 5.78" Outside Diameter; 5.76" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 815A41 X 1-3/16IN 1/4X1/8 KW SS
Conveying Chain Sprocket; 1-3/16" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 41 Teeth; 9.93" Outside Diameter; 9.826" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 815BS25 1
1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; B-Hub One Side; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Br. Materijala
BDI br. Materijala

KOL.