PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 33
KategorijeStoni i modularni lančaniciBroj zuba9
REXNORD
REXNORD KU1600-9T_25MM_1KW_PA
Conveying Chain Sprocket; 25MM Bore; 25.4MM Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 9 Teeth; B-Hub One Side Type; Finished Bore; Round; 2.9MM Outside Diameter; 73.66MM Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD N5996-9T-2-1/2IN-S-PE 114-1129-2
Conveying Chain Sprocket; 2-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.46" Outside Diameter; 6.579" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
BDI br. Materijala

KOL.

REXNORD
REXNORD KU1600-9T_1IN_I_PA
Conveying Chain Sprocket; 1" Bore; 1" Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 9 Teeth; B-Hub One Side Type; Idler Bore; Round; 2.9" Outside Diameter; 2.9" Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD 882-9T RB 3/4IN BLOCK BODY
882 | 883; 1-1/2" Pitch; 9 Teeth; 4.43" Outside Diameter; 4.386" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
BDI br. Materijala

KOL.

REXNORD
REXNORD N5996-9T-1-1/2IN-S-PE 114-1129-3
Conveying Chain Sprocket; 1-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.46" Outside Diameter; 6.579" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
BDI br. Materijala

KOL.