PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Stoni i modularni lančanici | BDI Serbia
KategorijeStoni i modularni lančanici
REXNORD
REXNORD KU1600-12T_1IN_1KW1SS_PA
Conveying Chain Sprocket; 1" Bore; 1" Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 12 Teeth; B-Hub One Side Type; Finished Bore; Round; 3.9" Outside Diameter; 3.9" Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD NS8500-24T-30MM-1KW-PA
Conveying Chain Sprocket; 30MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8MM Outside Diameter; 148.3MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD KU1700-10T_20MM_P_PA_B-HUB
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD CI815-24T X 1-7/16 KW SS
Table Top Chain Sprocket; 1-7/16" Bore; 5.83" Outside Diameter; 5.796" Pitch Diameter; 20 Teeth; Cast Iron Material; Keyway; Setscrew
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR QRS815A21 1 W/1/4X1/8 KW SS
Conveying Chain Sprocket; 1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
BDI br. Materijala

KOL.