PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 101
KategorijeStoni i modularni lančaniciNačin montiranjaRough Bore
REXNORD
REXNORD 881-25T RB 3/4IN ARM BODY
881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 881C25
881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD 820/815-19T RB 3/4IN
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 19 Teeth; 4.61" Outside Diameter; 4.62" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Br. Materijala
BDI br. Materijala

KOL.

REXNORD
REXNORD 821-25T RB 1IN ARM BODY
821 | 815 H; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
BDI br. Materijala

KOL.

REXNORD
REXNORD 881-21T RB 3/4IN ARM BODY
881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
BDI br. Materijala

KOL.