NSK
Br. Materijala
BDI br. Materijala
PBC LINEAR
Br. Materijala
BDI br. Materijala
3M
3M 66587 4.5INX1/4INX7/8IN 10/PK
Grinding Wheel; Cubitron II Depressed Grinding Center T27; 4.5" X 1/4" X 7/8"; 10 Units
Br. Materijala
BDI br. Materijala
NSK
Br. Materijala
BDI br. Materijala
INGERSOLL RAND
INGERSOLL RAND 121-K6
Super Duty Air Hammer Kit; Includes Carrying Case And Six Assorted Chisels; 3000BPM; 2-9/32" Stroke; 3/4" Bore; Trigger Actuation; 15 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 3 CFM Average Air Consumption; Pistol Grip Handle; Super Duty; Aluminum Handle Material; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 12.6 Length; 3.6 Height; 9.7 Width; Spring Retainer Type; 2.28" Stroke Length; 19.9 m/s2 Vibration Level; 1 Year Warranty; The 121 Super Duty Air Hammer Makes Fast Work Of Body Panel Crimping And Cutting; Bushing Driving; Shearing; And Other General Front-End Work; No Matter How Hard You Work; This Hammer Will Make It Easier; Durable Built To Withstand Repeated Drops And Harsh Conditions; This Hammer Will Never Let You Down; Long Lasting The 121 Super Duty Air Hammer Was Built With An Alloyed Steel Barrel And Heat-Treated Piston To Make Sure It Lasts As Long As You Need It To; Super Duty This Hammer Can Produce Up To 3000 Blows Per Minute So You Can Speed Through Your Tasks With Ease; Built-In Power Regulator And Trigger Control; Includes 121 Air Hammer, Blow-Molded Black Carrying Case And 6 Six Assorted Chisels, Assorted Chisels Include 1 3/4 Flat Blade Chisel, 1 Punch Chisel, 1 Claw Ripper-Edging Tool, 1 Single Blade Cutter, 1 KWik Cutter, 1 Vee Chisel-Spot Welder Breaker; Application Vehicle Repair; Exhaust Front End Jobs; Bolt Cutting
Br. Materijala
BDI br. Materijala