TIMKEN
TIMKEN 07196-2
Bearing Cup; 7196 Basic Number; Standard Precision; 1-31/32" Outside Diameter; 3/8" Width; Single Row of Roller
Br. Materijala
BDI br. Materijala
SKF
SKF W 30
8-1/16" Outside Diameter; 5.983" Inside Diameter; 0.146" Thickness; No Reversing Tang; AN-30 Locknut Part Number
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 60SS-2 RIV 10FT
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Br. Materijala
BDI br. Materijala
GATES
GATES G17995-0206
Hose Coupling; Stainless Steel Braid; 0.374" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; 316 Stainless Steel; 27" Outside Diameter; No.6 FERRULE End Connection; 1.201" Length
Br. Materijala
BDI br. Materijala
SKF
SKF SNW 110X1.11/16
1-11/16" Bore; 2.394" Length Thru Bore; Complete Adapter with Sleeve; S-110 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate
Br. Materijala
BDI br. Materijala