BOSTON GEAR
BOSTON GEAR F718-15-B5-J
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR F718-10-B5-G
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR XFCBB30
Spider, Coupling; 3" Outside Diameter; Jaw Coupling; Bronze; FC30 Size or Series; 690 Max Speed; 3200In-Lbs Torque
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR FC15 3/4
Jaw Coupling Hub; 3/4" Bore; 1-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.5" Outside Diameter; 1.031" Length Thru Bore; FC15 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs Torque
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR 6F 1-1/4S
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Br. Materijala
BDI br. Materijala