MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 40BS19 1 1/8
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR HLSK104Y L
Spiral Miter Gear; 7/8" Bore; 2-1/2" Pitch Dia; 10 DP; 0.57" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Spiral Tooth; Steel
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR HLSK104Y R
Spiral Miter Gear; 7/8" Bore; 2-1/2" Pitch Dia; 10 DP; 0.57" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Spiral Tooth; Steel
Br. Materijala
BDI br. Materijala
BROWNING
BROWNING AK34X5/8
Transmission Pulley; 5/8" Bore; 1 Grooves; 3.45" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 2.86" Pitch Minimum; 3.2" Pitch Maximum; Keyway
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 80BS20 1 7/16
Roller Chain Sprocket; 1-7/16" Bore; 80 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala