MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 35BS40 3/4
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BTB40
Roller Chain Sprocket; 60 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.98" Outside Diameter; 9.56" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50BTB40
Roller Chain Sprocket; 50 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.316" Outside Diameter; 7.966" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 35B40
Roller Chain Sprocket; 35 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
DODGE
DODGE P40-8M-30-2012 HT250
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 40 Teeth; 38.1MM Face Width; Bushed; 110.007MM Flange OD; 100.482MM OD; 101.854MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala